Welcome to Würth Belux Only for professionals

Male thread plug-in nipple Series 3000

Male thread plug-in adapter, series 3000
NPL-PN-3000-ET1/4IN

Art.-no. 0699355614

EAN 4053479196374

Individual price display after login
Male thread plug-in nipple Series 3000

Art.-no. 0699355614

Individual price display after login
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Connection thread

R 1/4 inch

Length (L)

41 mm

Surface

ZN 8 silver

Width across flats (SW)

14 mm

Max. pressure

16 bar

Flow capacity

1050 l/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information