Male-female reducing nipple, A4 stainless steel
Threaded reducing male/female
THRREDR-MAL-FEM-(DN25-15)-L28
Art.-no. 5979363255
EAN 4065746413275
Register now and access more than 125,000 products
Threaded at one end and tapped at the other.
Datasheets(X)
Nominal diameter | 25/15 mm |
Connection thread | 1 inch |
Connection thread 2 | 1/2 inch |
Thread type | Cylindrical standard pipe thread |
Length | 28 mm |
Thread length (L th) | 20 mm |
Width across flats | 37 mm |
Material | Stainless steel - 316L |