Welcome to Würth Belux Only for professionals

Maintenance set 693

Maintenance set 693
MAINT-SET-A/CSERVUNT-300H

Art.-no. 0900900693

EAN 4048539660520

Individual price display after login
Maintenance set 693

Art.-no. 0900900693

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For air-conditioning service unit: Coolius 1200, Coolius 2700



Maintenance interval: 300 operating hours

Contents:


  • 1 x vacuum pump oil, 500 ml

  • 1 x particulate filter 1

  • 1 x particulate filter 2

  • 1 x filter dryer

  • 4 x seals for service hoses

  • 1 x seal for oil drain plug in vacuum pump

  • 1 x compressor oil, 400 ml

  • 1 x oil distiller

  • 1 x service sticker
Notice

Air-conditioning service unit manufacturers recommend that air-conditioning service units are serviced at least once a year. Annual maintenance extends the life of the service unit and ensures that air-conditioning services are carried out correctly.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaAir-conditioning service unit maintenance

Suitable for air conditioning service unit

COOLIUS 1200, COOLIUS 2700

Product weight (per item)

3000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information