Welcome to Würth Belux Only for professionals

Magnetic holder with permanent magnet

Magnetic support with permanent magnet
ELECTRO PERMAN.LOAD LEVER MAGNET 2000KG

Art.-no. 071558 412

EAN 4045989456185

Individual price display after login
Magnetic holder with permanent magnet

Art.-no. 071558 412

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for handling all types of ferrous loads
  • Individual holders, require no external power supply

  • Mechanical locking and unlocking for lever action

  • Two-pole design for enhanced performance

  • Double-shaped base for gripping flat and cylindrical parts

  • Extremely compact and lightweight for simple operation

  • Attractive design; red colour to identify the magnet during use

  • Large-sized ring for easy attachment to various pieces of lifting equipment

  • Easy to manoeuvre with soft arming handle

  • Operated by a single operator to save time

  • Leaves no marks on the parts to be removed

  • Safety device to prevent accidental unlocking
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The permanent lifter magnet is designed to lift and transport flat or round ferrous loads

Load-carrying capacity

2000 kg

Length

480 mm

Width

165 mm

Height

251 mm

Material

Steel

Min. diameter

150 mm

Max. diameter

350 mm

Product weight (per item)

85.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information