Welcome to Würth Belux Only for professionals

Magnetic holder Mini with plastic handle

Pick-up magnet Mini
MAGNLFT-MINI-400MM

Art.-no. 071535 34

EAN 4062856521371

Individual price display after login
Magnetic holder Mini with plastic handle

Art.-no. 071535 34

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Adjustable with flexible shaft
  • Small head diameter of only 5 mm

  • Plastic-coated copper wire
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Incl. for extracting or lifting out iron and steel parts from hard-to-reach spots

Max. loading weight

270 g

Head diameter

5 mm

Length

400 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information