MULTI-FUNCTION TOOL
MULTI-FUNCTION-TOOL-WUERTH
Art.-no. 0WAG003162
EAN 4065746717113
Register now and access more than 125,000 products
Material:
- Tools Stainless steel
- Body Anodized aluminium
Function:
Spring-loaded Pliers, Wire Cutters & Strippers, Knife Blade, Serrated Knife Blade, Saw, File & Large Flat Screwdriver, Can Opener, Bottle Opener & Medium Flat Screwdriver, Small Flat Screwdriver, Philips Screwdriver.
Length closed: 100mm
Datasheets(X)
Length | 102 mm |
Width | 46 mm |
Height | 24 mm |
Gross weight | 275 g |