MS15795 stainless steel 18-8 plain
MS15795 stainless steel 18-8 plain
WSH-FLT-MS15795-808-(18-8)-NO.10
Art.-no. 78233018
EAN 4057708058167
Register now and access more than 125,000 products
Datasheets(X)
Material | Stainless steel AISI 304, 18-8 |
Outer diameter | 0.4370 in |
Thickness | 0.0505 in |
Surface | Plain |
Internal diameter | 0.2180 in |
Imperial standard | Yes |