MS 5000 rotary knob With two recessed handles
Turn knob MS 5000 with two handles
TURNKNOB-FRNLOK-MS5000-ZD-NI-R/L-2BOX
Register now and access more than 125,000 products
Not suitable for glass door locks.
Datasheets(X)
- Fits all MS 5000 locks
- Suitable for door thickness 28 mm
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
Suitable for max. door thickness | 28 mm |
Outer diameter | 31 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!