MK-ZD 10 furniture knob
Furniture knob MK-ZD 10
KNOB-DESIGN-MK-ZD10-BLCK-MATT-15MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Lacquered |
Gloss level | Matt |
Colour | Black |
Height (H) | 24 mm |
Diameter of the knob | 15 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 11 mm |
