Welcome to Würth Belux Only for professionals

MIG/MAG welding system MM 230

MIG/MAG welding system MM 230
WELDSYS-MIG/MAG-MM230

Art.-no. 5952352231

EAN 4065746366861

Individual price display after login
MIG/MAG welding system MM 230

Art.-no. 5952352231

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Welding system with 2-roller wire feed unit for welding aluminium, steel and stainless steel welding wire
  • Adjustable switching mechanism using step switch with 7 levels enables flexible setting of the welding current

  • Overload protection as the thermal control prevents overheating of the machine

  • Fan cooling allows use for a long time

  • Always the right current thanks to automatic control of the welding current, post-purge gas flow and spot welding time

  • The wire feed automatically adjusts to the selected level

  • Switching from 2/4-cycle spot welding allows comfortable welding
Notice

Guideline value for flow rate in l/min: Wire dia. x 10 = l/min



Hose pack must be converted from PTFE cores to process aluminium and stainless-steel welding wires


  • Aluminium torch set 098430005

  • Stainless steel torch set 098430006

  • Stainless steel torch set 098430007


Spare parts documentation in accordance with (EU) 2019/1784 - requirements for the environmentally friendly design of welding equipment. The corresponding documentation is stored in the Würth Partsmanager (https://pm.wuerth.com/index.php). For further questions please contact the respective sales rep or the product and application service team.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for any fitter, service technician, craftsman and motor vehicle mechanic

Nominal voltage

400 V/AC

Weldable wires

Aluminium, diameter 1.0 - 1.2 mm, Steel, diameter 0.6-1.0 mm

Min./max. current

30-230 A

ON time at max. current (40°C)

20 %

Max. current

230 A

Wire feed roll for steel

0.8 mm

Cable length

3 m

Equipped wire diameter

1 mm

Weldable material thickness

Aluminium 2 - 6 mm, Steel/stainless steel 0.8-8 mm

Length

75 cm

Weight of machine

66 kg

Width

70 cm

Height

50 cm

Wire feed roll for stainless steel

1 mm

MIG/MAG welding system MM 230 including:
1 x
Pressure reducer

PRESREGL-ARGON/CO2-(BASE-ARC)

Quantity: 1 x
1 x
Earthing cable for ESI 150/TIG 180 DC

ERTHCBL-F.WELDSYS-25SMM-2,5M

Quantity: 1 x
1 x
ML 25 AK MIG/MAG hose pack

HOSEPCK-F.WELDSYS-(MIG/MAG-ML25AK)-L3M

Description:
3 m
Air-cooled, with BIKOX hose pack and KZ-2 central connector
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Welding wire Steel SG 2

WELDWRE-MIG-SG2-BSKT-15KG-0,8MM

For MIG welding of steel
x 15 kg
Welding wire Steel SG 3

WELDWRE-MIG-SG3-BSKT-0,8MM

For welding of steel according to DIN 8559 (SG 3) / EN 440 (G 4 Si1)
Welding wire Steel SG 2

WELDWRE-MIG-SG2-BSKT-15KG-1,0MM

For MIG welding of steel
x 15 pcs
Welding wire Steel SG 3

WELDWRE-MIG-SG3-BSKT-15KG-1,0MM

For welding of steel according to DIN 8559 (SG 3) / EN 440 (G 4 Si1)
x 15 pcs
Welding wire Steel SG 2

WELDWRE-MIG-SG2-BSKT-15KG-1,2MM

For MIG welding of steel
x 15 pcs
Welding wire Steel SG 3

WELDWRE-MIG-SG3-BSKT-15KG-1,2MM

For welding of steel according to DIN 8559 (SG 3) / EN 440 (G 4 Si1)
x 15 pcs
MG welding wire aluminium in accordance with DIN 1732

WELDWRE-MIG-ALMG5-BSKT-7,0KG-1,0MM

For MIG welding of aluminium
x 7 pcs
MG welding wire aluminium in accordance with DIN 1732

WELDWRE-MIG-ALMG5-BSKT-7,0KG-1,2MM

For MIG welding of aluminium
x 7 pcs
Shielding-Gas Welding Wire Stainless steel

WELDWRE-MIG-A2/A4-BSKT-15KG-0,8MM

For MIG welding of stainless steel according to DIN 8556
x 15 pcs
Shielding-Gas Welding Wire Stainless steel

WELDWRE-MIG-A2/A4-BSKT-15KG-1,0MM

For MIG welding of stainless steel according to DIN 8556
x 15 pcs
Shielding-Gas Welding Wire Stainless steel

WELDWRE-MIG-A2/A4-BSKT-15KG-1,2MM

For MIG welding of stainless steel according to DIN 8556
x 15 pcs
Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK

CNTCTTIP-MB15-0,8MM

x 5 pcs
Gas nozzle MB 15 AK MB 15 AK For welding torch MB 15 AK

GASNOZ-CONICAL-MB15

x 3 pcs
Contact tip MB 25 AK For welding torch MB 25 AK

CNTCTTIP-MB25-1,0MM

x 5 pcs
Gas nozzle MB 25 AK For welding torch MB 25 AK

GASNOZ-CONICAL-MB25

x 3 pcs
PTFE core, aluminium torch set

CRE-PTFE-RED-ALU-(1,0-1,2MM)-4M

Wire guide for converting to aluminium inert gas welding wire
x 1 pcs
PTFE core, stainless steel torch set

CRE-PTFE-BLACK-A2/A4-(0,6-1,0MM)-5M

Wire guide for converting to stainless steel inert gas welding wire
x 1 pcs
PTFE core, stainless steel torch set

CRE-PTFE-BLACK-A2/A4-(1,0-1,2MM)-5M

Wire guide for converting to stainless steel inert gas welding wire
x 1 pcs
Wire feed roller for MM 230 welding systems

WREFEDROLL-ST-(D0,8-1,0)-230MM

x 1 pcs
Wire feed roller for MM 230 welding systems

WREFEDROLL-ST-(D1,0-1,2)-230MM

x 1 pcs
Wire feed roller for MM 230 welding systems

WREFEDROLL-ALU-(D1,0-1,2)-230MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Basket coil adapter K 300

ADAPT-BSKTCOIL-WELD-W.SPRING-K300/D180MM

Adapter for using 15 kg wire basket coils in MM devices.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information