MIG/MAG hose pack, complete, 4 m long
MIG/MAG hose pack complete ML 38 4 m long
HOSEPACK-F.WELDSYS-MIG/MAG-ML38-4M
Register now and access more than 125,000 products
Air-cooled, with BIKOX® hose pack and KZ-2 central connector
Ideal for all apparatus, vehicle, machine and steel construction
- Optimal handling thanks to ergonomically designed handle system
- The original BIKOX® hose pack is very flexible, compact, robust and has a long service life
- Hose packs have a central connection system, also called "Euro connection"
- Suitable for MM 230/MM 350/CuSi 150
Hose pack supplied with contact tip Ø 1.0 mm
Suitable for min./max. wire diameter | 0.8-1.6 mm |
Type description | ML 38 |
EN standard | 60974-7 |
Hose length | 4 m |
Suitable for max. wire diameter | 1.6 mm |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!