MG-A 12 T-bar shaped designer furniture handle Made of stainless steel
HNDL-BAR-MG-A12-BRUSHED-128MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Gloss level | Matt |
Length (L) | 208 mm |
Width (B) | 10 mm |
Height (H) | 25 mm |
Dimension between axes (A) | 128 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 15 mm |
