Welcome to Würth Belux Only for professionals

MG-A 11 bow-shaped designer furniture handle Made of stainless steel

HNDL-BOW-MG-A11-BRUSHED-96MM

Art.-no. 0685002110

EAN 4046777991901

Individual price display after login
MG-A 11 bow-shaped designer furniture handle Made of stainless steel

Art.-no. 0685002110

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface structure

Brushed

Gloss level

Matt

Length (L)

108 mm

Width (B)

12 mm

Height (H)

30 mm

Thickness (D)

6 mm

Dimension between axes (A)

96 mm

Thread type

Metric thread

Thread diameter

4 mm

Thread length (metric thread)

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information