Lower ladder section for aluminium extension ladders
SP-LADDER-LOW-(F.PSHLDR-ALU-0962931212)
Art.-no. 0962993812
EAN 4056807506418
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
| Suitable for | Lower ladder section | |||
| Aluminium extension ladder Design up to 2017 Art. | Aluminium extension ladder Design from 2018 Art. no. | No. of rungs | Art. no. | PU/Qty. |
| - | 0962 930 208 | 1 x 8 | 0962 993 108 | 1 |
| - | 0962 930 210 | 1 x 10 | 0962 993 110 | 1 |
| - | 0962 930 212 | 1 x 12 | 0962 993 112 | 1 |
| - | 0962 930 214 | 1 x 14 | 0962 993 114 | 1 |
| - | 0962 930 216 | 1 x 16 | 0962 993 116 | 1 |
| - | 0962 930 218 | 1 x 18 | 0962 993 118 | 1 |
| 0962 931 208 | - | 1 x 8 | 0962 993 808 | 1 |
| 0962 931 210 | - | 1 x 10 | 0962 993 810 | 1 |
| 0962 931 212 | - | 1 x 12 | 0962 993 812 | 1 |
| 0962 931 214 | - | 1 x 14 | 0962 993 814 | 1 |
| 0962 931 216 | - | 1 x 16 | 0962 993 816 | 1 |
| 0962 931 218 | - | 1 x 18 | 0962 993 818 | 1 |
Product information
Datasheets(X)
Material | Aluminium |