Welcome to Würth Belux Only for professionals

Lower ladder section for aluminium extension ladders

SP-LADDER-LOW-(F.PSHLDR-ALU-0962930212)

Art.-no. 0962993112

EAN 4056807506128

Individual price display after login
Lower ladder section for aluminium extension ladders

Art.-no. 0962993112

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable forLower ladder section
Aluminium extension ladder
Design up to 2017
Art.
Aluminium extension ladder
Design from 2018
Art. no.
No. of

rungs
Art. no.PU/Qty.
-0962 930 2081 x 80962 993 1081
-0962 930 2101 x 100962 993 1101
-0962 930 2121 x 120962 993 1121
-0962 930 2141 x 140962 993 1141
-0962 930 2161 x 160962 993 1161
-0962 930 2181 x 180962 993 1181
0962 931 208-1 x 80962 993 8081
0962 931 210-1 x 100962 993 8101
0962 931 212-1 x 120962 993 8121
0962 931 214-1 x 140962 993 8141
0962 931 216-1 x 160962 993 8161
0962 931 218-1 x 180962 993 8181
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information