Welcome to Würth Belux Only for professionals

Longitudinal bar for boltless rack

Longitudinal bar for boltless rack
LNGITBAR-F.BLTLRCK-W1000MM

Art.-no. 0957589079

EAN 4056807493398

Individual price display after login
Longitudinal bar for boltless rack

Art.-no. 0957589079

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For plug-in rack incl. locking pins
  • Long beam can be used as reinforcement or a shelf lining

  • Easy positioning with three hook tabs (tool-free mounting)

  • Four long beams required for each long beam
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Hang the long beams with the hook tabs at the desired height in the frame support and secure the shelves with the supplied locking pins.

Width

1000 mm

Material

Sheet steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information