Welcome to Würth Belux Only for professionals

Long-life diamond cutting disc for horticulture and landscaping For stationary saws/bench saws

Diamond cutting disc garden/landscaping TS
CUTDISC-DIA-LL-TSAW-GALA-BR30/25-D350MM
ZEBRA

Art.-no. 0666723353
EAN 4048539445110

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Diamond cutting disc especially developed for use in gardening and landscaping, especially in concrete, reinforced concrete, granite, clinker brick, clay brick, natural stone, exposed aggregate concrete etc.
  • Particularly high segments: 15 mm

  • Fan segments for better dissipation of heat and removal of dust in comparison with conventional segments

  • Design 30/25.4 with additional sandwich carrier (with integrated copper foil) for a reduction in noise of up to 15 dB (subjective perception of the user: half of the noise level)
Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds

  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Cut larger workpiece cross-sections into several sections (swing cut)

  • Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!

  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For dry and wet cutting

Diameter (Ø)

350 mm

Drill hole

30 mm

Reducing-ring internal diameter

25.4 mm

Segment height

15 mm

Segment thickness

3.2 mm

Number of segments

24 PCS

Segment connection

Laser

Max. rotation speed

5400 rpm

Max. circumferential speed

100 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information