Welcome to Würth Belux Only for professionals

Locking nut DIN 7967, zinc-plated steel, yellow chromated (A3C)

DIN 7967 spring steel zinc plated yellow
NUT-LOK-HEX-DIN7967-SPGST-WS13-(A3C)-M8

Art.-no. 031608

EAN 4047376272194

Individual price display after login
Locking nut DIN 7967, zinc-plated steel, yellow chromated (A3C)

Art.-no. 031608

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height (m1)

3.5 mm

External drive (s1)

WS13

DIN

7967

Material

Spring steel

Surface

Zinc plated yellow

Thread type

Metric thread

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information