Welcome to Würth Belux Only for professionals

Locking bolt without locking groove, with fine thread

A1 stainless steel, shape B, fine thread
INPL-MR-A1-B-M8X1X38,5

Art.-no. 5099202004

EAN 4058794850840

Individual price display after login
Locking bolt without locking groove, with fine thread

Art.-no. 5099202004

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A1 stainless steel, polyamide mushroom head, without locking groove, with jam nut

Moving to a different locking position is possible only once the bolt has been manually disengaged

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Locking bolts are used wherever a change in the locking position due to transverse forces is to be prevented.

Material

Stainless steel A1, 1.4305

Material of handle

PA - Polyamide

Material of pin

Hardened stainless steel C1, 1.4034

Surface

Plain

RoHS-compliant

Yes

Drive type

Outer hexagon

Thread form

Fine pitch thread

Form

B without latching notch, with lock nut

Thread type x nominal diameter x pitch (d1)

M8 x 1

Stud diameter (d2)

4 mm

Head diameter (dk)

18 mm

Length (l1)

38.5 mm

Shaft length (ls)

15 mm

Thread length (lg)

13 mm

Height (h1)

4 mm

Height of the nut (h2)

6 mm

Chamfer height (f1)

1 mm

Width across flats (SW1)

10 mm

Width across flats 2 (SW2)

13 mm

Spring force start (F1)

6 N

Spring force end (F2)

12 N

Product weight (per item)

0.100 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information