Welcome to Würth Belux Only for professionals

Locking bolt with detent groove

Steel, shape D
BLT-LOK-MHNDL-ST-D-M8X40

Art.-no. 5099102408

EAN 4061975400444

Individual price display after login
Locking bolt with detent groove

Art.-no. 5099102408

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Steel, polyamide mushroom head, with locking groove and jam nut
  • Moving to a different locking position is possible only once the bolt has been manually disengaged
Notice

The locking bolt is suitable for applications with lower precision. When mounting, the specified max. tightening torque is to be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Locking bolts are used wherever a change in the locking position due to transverse forces is to be prevented.

Material

Free machining steel

Material of handle

PA - Polyamide

Material of pin

Stainless steel A1, 1.4305

Surface

Zinc plated

RoHS-compliant

Yes

Drive type

Outer hexagon

Thread form

Standard metric thread

Form

D with latching notch, with lock nut

Chamfer

30 Degree

Thread type x nominal diameter (d1)

M8

Stud diameter (d2)

5 mm

Head diameter (dk)

14 mm

Length (l1)

40 mm

Shaft length (ls)

17 mm

Thread length (lg)

15 mm

Height (h1)

5 mm

Height of the nut (h2)

7 mm

Chamfer height (f1)

1.3 mm

Width across flats (SW1)

8 mm

Width across flats 2 (SW2)

13 mm

Spring force start

6 N

Spring force end

12 N

Max. tightening torque

7 Nm

Product weight (per item)

10.200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information