Welcome to Würth Belux Only for professionals

Lock with key

ORSY system rack key for drawer component
AY-KEY-SHLFSYS-DWR-LOC-0961050026

Art.-no. 0961050047

EAN 4062856419975

Individual price display after login
Lock with key

Art.-no. 0961050047

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lock for drawer component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

2 mm

Length

35 mm

Material

Steel

Product weight (per item)

5 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information