Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A3C), shape A
RG-SPG-DIN127-A-(A3C)-D10,2
Art.-no. 044199910
EAN 4038898167808
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.2 mm |
Outer diameter (d2) | 10.2 mm |
Height (h1) | 5.9 mm |
Thickness (s1) | 2.2 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | A |
Standards | DIN 127 |
Width (b) | 3.5 mm |
