Lock washer
WSH-LOK-VS-(DC5)-D10,0X16X1,4
Art.-no. 049390910
EAN 4038898016885
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Suitable for thread (imperial) | 3/8 inch |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 16 mm |
Height (h1) | 1.6 mm |
Material | Steel |
Surface | Flake zinc silver |
Thickness (s1) | 1.600 mm |
