Welcome to Würth Belux Only for professionals

Lock washer S

Spring steel zinc-flake Geomet 500 type S
WSH-LOK-S-(GE5B)-D17,0X24X1,2

Art.-no. 049370716
EAN 4055374402833

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Spring steel, zinc flake Geomet 500
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

17 mm

Outer diameter (d2)

24 mm

Height (h1)

2.1 mm

Thickness (s1)

1.2 mm

Material

Spring steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Form

S

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information