Lock washer DIN 128, steel with mechanically applied yellow zinc coating, type A
DIN 128 stl mech. applied zn coating yell. shape A
RG-SPG-DIN128-A-(MZG)-D30,5
Art.-no. 04418030
EAN 4024835412636
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M30 |
Internal diameter (d1) | 30.50 mm |
Outer diameter (d2) | 48.20 mm |
Height (h1) | 10.5 mm |
Thickness (s1) | 6 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | A |
Standards | DIN 128 |
