Lock plate with two tabs DIN 463, yellow zinc plated steel (A3C)
DIN 463 steel zinc plated yellow
LOKPLT-2TAB-DIN463-(A3C)-D8,4
Art.-no. 04270008
EAN 4046778606262
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Nominal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 17 mm |
Tab length (l1) | 20 mm |
Tab length 2 (l2) | 11 mm |
Tab width (b1) | 8 mm |
Thickness (s1) | 0.75 mm |
Material | Steel |
Surface | Zinc plated yellow |
Design | With two taps |
DIN | 463 |
