Welcome to Würth Belux Only for professionals

Liquid foil CERAfix® 302

Liquid foil CERAfix 302
LIQUIDFILM-(CERAFIX-302)-20KG-GREY
CERAFIX

Art.-no. 5875100302
EAN 4048539346516

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Watertight, elastic, polymer dispersion-based sealing compound for sealing in a compound structure (AIV-F) for water impact classes W0-I and W1-I in floor applications and W2-I in wall applications according to DIN 18534

Certified quality


  • General test certificate from construction authorities

  • Classification of fire behaviour in accordance with DIN EN 13501-1 and EN ISO 11925-2


Ready to use


  • Can be used directly from the container

  • No mixing required

  • Fast application


Particularly high degree of flexibility


  • Very suitable for bridging cracks

  • Secure even on surfaces subject to cracking and considerable movement


Short drying time


  • Quick to build up layers, e.g. with subsequent sealing and laying work

  • Reduces downtimes


Water vapour permeable


Ideal for slightly damp surfaces



Solvent-free



Can be painted, rolled or filled



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice

Do not allow water to make contact with surface until fully hardened! Not suitable for underwater applications.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For quick, seamless sealing under tiles and panels in indoor applications, e.g. in bathrooms, showers, living areas. CERAfix 302 is suitable for sealing in a compound structure for water impact classes W0-I, W1-I as per ZDB leaflet "Verbundabdichtungen" (compound sealing) and on wall surfaces for water impact class W2-I according to DIN 18534 Part3.


Prime substrates according to their requirements.


Available in two different colours for work supervision. Liquid seals must always be applied in two layers.

Instructions

The surface must be solid, load-bearing, clean, dry and free from separating substances. The material is applied with a brush or a roller. Before application, prime the surface with CERAfix 101, art. no. 5875100101. Apply an even layer of CERAfix 302 once the primer has dried. Reinforce the elastic surface seal by applying Würth CERAfix 310, art. no. 5875100310, in the wall/floor joint area. The tiles can be adhered directly to the CERAfix 302 once fully dried.

Chemical basis

Polymer dispersion with fillers

Density conditions

0 - not applicable

Min. processing temperature

5 °C

Max. processing temperature

30 °C

Min./max. processing temperature /conditions

5 to 30 °C / at 20°C and 65% relative humidity

Min./max. processing temperature

5 to 30 °C

May be walked on after max.

1 d

May be walked on in following conditions

at 20°C and 65% relative humidity

Full resilience

7 d

Conditions for full resilience

at 20°C and 65% relative humidity

Can be covered after max.

1 d

Covering conditions

at 20°C and 65% relative humidity

Can be covered after (wall)

6 h

Application quantity in weight/area

1.2 kg/m²

Min. coating thickness

0.5 mm

Processing time

60 min

Application conditions

at 20°C and 65% relative humidity

Solvent-free

Yes

Full load capacity/conditions

7 d / at 20°C and 65% relative humidity

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Grout squeegee

FLTRWL-L280-B130-TH0,75

Plastic mounting
x 1 pcs
Tile dispersion primer CERAfix® 101

PRIM-(CERAFIX-101)-10LTR

CERAFIX
Solvent-free, ready-to-use, dispersion-based universal primer for indoor and outdoor use
x 1 pcs
Joint-sealing tape CERAfix® 310

JNTSEALTPE-(CERAFIX-310)-50M

CERAFIX
Fleece-laminated sealing tape that bridges cracks for quick and secure sealing of joints
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information