Link hinge with axial play
Backdrop hinge
BCKDROPHNGE-2MM-AXLCLRNC-ST-70X55MM
Register now and access more than 125,000 products
- Hammered hinge
- With removable ring pin
Delivery without fastening screws!
Datasheets(X)
Theatre building, construction of market stalls
![]() | |
Type of assembly | Screw-on |
Material | Steel |
Length (A) | 70 mm |
Width (B) | 55 mm |
Roll diameter (R) | 9 mm |
Stud diameter (S) | 6 mm |
Material thickness (M) | 3 mm |
Surface | Plain |
Axial clearance | 2 mm |
Screw diameter | 4.5 mm |
Number of drill holes | 6 PCS |
Standards | DIN 56923 |
