Welcome to Würth Belux Only for professionals

Lightweight filler PREMIUM

FILLER-LIGHT-PREMIUM

Art.-no. 0892162255

EAN 4099618387388

Individual price display after login
Lightweight filler PREMIUM

Art.-no. 0892162255

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of content

2.5 kg

Density

0.58 g/ml

Min./max. processing temperature

10 to 30 °C

Max. processing time

5 min

Colour

White

Mixing ratio

1:1

Full resilience

28 d

Contents

2.5 l

Container

Bucket

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 5°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information