Welcome to Würth Belux Only for professionals

Light tile adhesive PLUS CERAfix® 403 C2 TE S1Flex/XL

Light tile adhesive Plus CERAfix 403 C2 TE S1
TLELGHTADH-(CERAFIX403PLUS)-15KG
CERAFIX

Art.-no. 5875100403
EAN 4062856817825

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Light tile adhesive that produces little dust for all ceramic coverings in accordance with EN 12004/12002 C2 TE S1 in a plastic bag

Very high degree of flexibility


Fulfils the requirement criteria of the information leaflet for flexible mortar



Very versatile


Can be adjusted as thin, medium, thick and pourable bed mortar



Quality-tested in accordance with Euro standards


  • Fulfils and exceeds class C2 in accordance with EN 12004

  • Fulfils class S1 for pliable tile adhesive


Minimal dust



For variable and versatile use


  • Can be used as compensating filler and thin bed, medium bed and pourable bed mortar

  • Ideal for all ceramic coverings


Excellent stability and high degree of initial adhesion


  • Prevents wall covering tiles from slipping

  • Heavy and large tiles can be securely bonded


Long adhesive drying and processing times


  • Corrections can be made long after tiles are laid

  • Fast laying progress


Resistant to thawing/freezing alternations


  • Suitable for indoor and outdoor use

  • Can be used in wet rooms and swimming pools exposed to high stresses


Suitable for underfloor heating



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance
  • Tested in accordance with EN 12002 S1

  • Fire behaviour: A1/A1fl

  • Adhesive pull strength after dry storage: ≥ 1 N/mm²

  • Adhesive pull strength after water storage: ≥ 1 N/mm²

  • Adhesive pull strength after warm storage: ≥ 1 N/mm²

  • Adhesive pull strength after alternating freezing/thawing stress: ≥ 1 N/mm²

  • Slip resistance: ≤ 0.5 mm


EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice
  • Protect the setting product from solar radiation, draughts, driving rain, frost and excessively high temperatures (≥ +25°C)

  • Material that is already setting must not be subsequently diluted with water

  • Observe the processing guidelines provided by the manufacturer. If necessary, test surfaces must be created

  • The product has an alkaline reaction to moisture

  • This product is low-chromate in accordance with directive 2003/53/EC

  • Please observe the valid safety data sheet, GISCODE: ZP1
Application area
CoverageApprox. 1.6 to 1.9 kg/m² using a 6 mm notched trowel
Approx. 2.2 to 2.5 kg/m² using an 8 mm notched trowel
Approx. 2.9 to 3.2 kg/m² using a 10 mm notched trowel
StorageDry, 12 months in original sealed Würth container, once opened use immediately
CleaningWith water immediately after use
Delivery format15 kg plastic sack
DisposalDispose of cured product residues under waste code 17 09
04 as common construction and demolition waste.
* At +20°C and 50 % relative humidity; lower temperatures lengthen and higher temperatures shorten the indicated times.
** The amount of water required is based on empirical values. It may be necessary to add more water depending on the application.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used for the safe and economic laying of ceramic coverings such as earthenware, stoneware, stoneware tiles (water absorption < 0.5 %), clinker brick, brick tiles and ceramic mosaics. PLUS CERAfix 403 light tile adhesive is suitable for secure laying on all substrates in accordance with DIN 18157, Part 1, e.g. concrete, autoclaved aerated concrete, suitable plaster, cement and calcium sulphate/hot screed or melted tarmac screed of hardness class IC10, masonry, gypsum plasterboard as well as on old securely adhered tiles using a suitable primer. Also suitable as bonding material for lightweight panels, e.g. hard foam and tile support elements. Suitable for laying tiles on mineral CERAfix 301 compound sealant and dispersion-bonded CERAfix 302.


Uneven substrates can be levelled out using PLUS CERAfix 403 light tile adhesive (before laying the tiles) up to a layer thickness of 15 mm on walls and on the floor.

Instructions

Mix light tile adhesive PLUS CERAfix 403 with drinking water in a clean container, ensuring mixture is free from clumps.



Mixing ratio:


  • As pourable bed mortar: 10.0-10.5 l water: 15 kg light tile adhesive PLUS CERAfix 403

  • As levelling filler: 7.4-7.9 l water: 15 kg light tile adhesive PLUS CERAfix 403

  • As thin bed mortar: 7.5-8.2 l water: 15 kg light tile adhesive PLUS CERAfix 403


When using light tile adhesive PLUS CERAfix 403 as a pourable bed adhesive, first mix with approx. 8 l water and then mix in the rest of the water until a pourable bed consistency is achieved. Give the product 4 minutes to mature and then stir again. Use the adhesive mortar within the processing time. Spread a flat layer of the mixed adhesive on the surface and comb through with the toothed trowel suitable for the panel size. Lay the covering materials within the adhesive drying time (test with your finger).

Weight of content

15 kg

Container

Plastic sack

Chemical basis

Cement, polymer modified additives

Standards

EN 12004

Building material class

A1, fl - Non-flammable

Colour

Grey

Min./max. processing temperature

5 to 25 °C

Processing time

2 h

Application conditions

at 20°C and 65% relative humidity

May be walked on after max.

24 h

May be walked on in following conditions

at 20°C and 65% relative humidity

Groutable after

24 h

Grouting condition

at 20°C and 65% relative humidity

Full load capacity/conditions

7 d / at 20°C and 65% relative humidity

Shelf life from production/conditions

12 Month / cool and dry storage area

Sustainability

Pollutants / Emissions

Application quantity in weight/area Approx. 1.3 kg/m² for 6 mm toothing
Approx. 1.8 kg/m² for 8 mm toothing
Approx. 2.2 kg/m² for 10 mm toothing
Approx. 3.2 kg/m² for 12/20 mm medium bed toothing
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tile dispersion primer CERAfix® 101

PRIM-(CERAFIX-101)-10LTR

CERAFIX
Solvent-free, ready-to-use, dispersion-based universal primer for indoor and outdoor use
x 1 pcs
Joint mortar CERAfix® 505 For natural-stone and ceramic floor and wall coverings. Joint width from 2 to 25 mm

JNTCOMPD-(CERAFIX-505)-WHITE-5KG

CERAFIX
For natural stone and ceramic floor and wall coverings. Joint width from 2 to 25 mm
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PROFI knee pads

KNEEPAD-PROFI-EN14404

For universal use for all kneeling tasks
x 1 p
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 5
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information