Lifting strap made from high-strength polyester
Lifting strap one-ply
LFTSTRP-EN1492-1000KG-W30MM-L1000
Art.-no. 0713500501
EAN 4065746093446
Register now and access more than 125,000 products
- Made from high-strength polyester
- Flat woven fabric, with crane loops at both ends
- Reinforced crane loops
- Various sling configurations are possible
- Protects surfaces
- Considerably lower risk of injury compared with conventional slings
High load-bearing capacity despite low tare weight
Colour-coded load-bearing capacity designation
Datasheets(X)
- Lifting straps can be used at temperatures of between –40°C and +100°C
- Extremely robust and durable sling for loads of all kinds
- Thanks to their low tare weight and great flexibility, the lifting straps have excellent handling properties, which is why they are used both in factories and on construction sites
Width of band | 30 mm |
Effective length | 1 m |
Colour | Purple |
Load-bearing capacity (single direct) | 1000 kg |
Load-bearing capacity (single u-shape) | 2000 kg |
Load-bearing capacity (single noosed) | 800 kg |
Material | PES - Polyester |
Min./max. temperature conditions | -40 to 100 °C |
Standards | EN 1492-1 |