Lido S3 safety shoes
Safety shoe S3 Lido
SHOE LIDO S3 BROWN 44
Art.-no. M018029044
EAN 4250241909983
Register now and access more than 125,000 products
- Breathable nubuck leather
- Fabric lining
- Steel protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outer sole, standard width 10.5
- Metal-free
- Approx. 640 g per shoe in size 42
Datasheets(X)
Colour | Brown |
Size | 44 |
Material of shoes upper | Nubuck |
Safety category | S3 |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Foot width | 10.5 (standard width safety shoes) |
Shoe size UK | 9.5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!