Lever/handle set S 45
Changing set oval handle plate PC perforation AD
SDF-ALU-S45-ES1-CH-CK-92-12-F1/SILVER
Art.-no. 0688260903
EAN 4050641977908
Register now and access more than 125,000 products
Firm hold
End-to-end, invisible 3-point screw connection
Datasheets(X)
For house doors.
Can be used for DIN R or DIN L by rotating the oval handle plate
![]() | |
Suitable for | House doors |
Fire protection certified | No |
Fitting version | Handle/handle plate |
Shape of door handle | GE (Frankfurt type) |
Punched-hole | PC |
Distance (from handle to lock) | 92 mm |
Material | Aluminium, steel |
Surface | Anodised |
Colour | Silver F1 |
Suitable for min./max. door thickness (TS) | 68-72 mm |
Suitable for min./max. profile-cylinder projection | 11-14 mm |
Square size | 10 mm |
Spindle | With M12 thread roll |
DIN direction | DIN R/L |
Standards | EN 1906, DIN 18257 |
Utilisation category | Class 3 |
Resistance class | ES 1, RC 1 N suitable, RC 2 N suitable, RC 2 suitable |
Bearing Technology | Door handle, loose, With plastic bearing |
Insertion depth | 46 mm |
Handle length | 136 mm |
Handle diameter | 20 mm |
Door handle mount diameter | 17.6 mm |
Handle height inc. rosette/ label | 55 mm |
Knob/handle plate/loop handle | Solid |
Grip height inc. rosette/label | 60 mm |
Hole distance | 216 mm |
Label length (outer) | 250 mm |
Label length (inner) | 250 mm |
Label thickness (outer) | 12 mm |
Label thickness (inner) | 8 mm |
Plate width (outer) | 53 mm |
Plate width (inner) | 53 mm |
Cam diameter | 10 mm |
