Welcome to Würth Belux Only for professionals

Lever chain hoist without overload protection with short hand lever

Lever chain hoist without overload protection
LEVRCHNHOI-1,5M-CHROME-PLATED-250KG

Art.-no. 5162851025
EAN 4099618052262
Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For lifting and moving heavy loads in confined spaces
  • Short hand lever and low overall height for use in confined spaces

  • With high-strength zinc-plated round steel chain in accordance with EN 818-7-T

  • Excellent corrosion protection thanks to the chrome-plated sheet steel housing

  • Both load hooks feature a forged closure and can be rotated through 360°

  • Free-chaining feature allows unloaded chains to be pulled through the hoist rapidly

  • With automatic load pressure brake when raising and lowering

  • Hand lever with rubber handle

  • With asbestos-free brake discs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

250 kg

Length

245 mm

Product weight (per item)

2.800 kg

Width

101 mm

Material

Steel

Surface

Chrome plated

Nominal chain thickness

4 mm

Chain length

1.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information