Lens
Lens DAF
LENS-(F.LIGHT-081246 860)
Art.-no. 081246 864
EAN 4050641871855
Register now and access more than 125,000 products
Datasheets(X)
Form | Rectangular |
Mounting | Left |
Functions | Turn signal, brake, tail lamp, License plate lamp, Rear fog lamp, Backup lamp, Reflector, Side marker lamp |
Length | 400 mm |
Width | 160 mm |