Latch set
Gate lock with locking hook
GATEBLT-BLACKLINE-EPZ
Art.-no. 9501010224
EAN 4065746330480
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for use as a latch on a stable door, fence, gate or garden gate. This fastener has a handle on one side and a latch on the other.
NoticeAvailable in black epoxy coating (EPZ) or electrolytically zinc-plated (EV)
Product information
Datasheets(X)
Width | 85 mm |
Stroke length | 125 mm |
Material | Steel / steel |
Surface | Epoxy coating |
Colour | Tar black |
Product weight (per item) | 0.644 kg |