Welcome to Würth Belux Only for professionals

Laser receiver LR2

Laser receiver LR2
LASRRECV-F.ROTNLASR-LR2

Art.-no. 0714640802

EAN 4048539418992

Individual price display after login
Laser receiver LR2

Art.-no. 0714640802

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Laser receiver with LED display for RL3/RL5/RL04/Lasermat rotation laser

LEDs on front and rear easy to read


  • LED display, green for set level

  • LED display, red for above/below


Impact-proof housing


For a long service life



Integrated retaining magnet


For fastening to metallic substrates.



Impact resistance on concrete


1.5 m



Destination window


50 mm



Volume


100 dB



2 x 1.5 volt "AA" batteries included in delivery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

136 mm

Width

50 mm

Min./max. temperature conditions

-20 to 50 °C

Automatic switch-off

30min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information