Welcome to Würth Belux Only for professionals

Large box for concrete, with mineral fibreboard and transformer tunnel Quick-fix

Large socket, concrete with transformer tunnel
LARSKT-CONC-TRAFOTUN-D170MM-H125M

Art.-no. 0975040210

EAN 4053479385396

Individual price display after login
Large box for concrete, with mineral fibreboard and transformer tunnel Quick-fix

Art.-no. 0975040210

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tool-free pipe entry EN 20/EN 25 using quick-fix technology

Saves time


Pipes do not need to be cut



Mineral fibreboard


  • Diameter: 170 mm

  • Thickness: 15 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting on the formwork using nails/hot adhesive or for fastening onto the reinforcement using the optional wings.


Suitable for DIN EN pipes with a diameter of up to 25 mm. For ceilings from 160 mm thick.


For installing lights with transformers etc. Transformer tunnel for 1 electronic safety transformer (to 150 VA SELV).

Height

125 mm

Diameter

170 mm

Length of transformer tunnel

238 mm

Suitable for ceiling thickness

160 mm

Suitable for pipe (EN)

EN 25, EN 20

Flame-retardant

650°C

Colour

Grey

Material

PP - Polypropylene

Halogen-free

Yes

Large box for concrete, with mineral fibreboard and transformer tunnel Quick-fix including:
1 x
Quick-fix slider, closed, for boxes for concrete

SLID-F.BOX-CLSD-(QUICK-FIX)

Quantity: 1 x
2 x
Quick-fix slider, open, for boxes for concrete

SLID-F.BOX-(QUICK-FIX)-EN20

Description:
EN 20
For tool-free pipe entry
Quantity: 2 x
2 x
Quick-fix slider, open, for boxes for concrete

SLID-F.BOX-(QUICK-FIX)-EN25

Description:
EN 25
For tool-free pipe entry
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Binding wire rolls in bucket

BINDWREREEL-20KG-1,4

x 1 pcs
Quick-fix slider, closed, for boxes for concrete

SLID-F.BOX-CLSD-(QUICK-FIX)

x 100 pcs
Quick-fix slider, open, for boxes for concrete

SLID-F.BOX-(QUICK-FIX)-EN20

For tool-free pipe entry
x 100 pcs
Quick-fix slider, open, for boxes for concrete

SLID-F.BOX-(QUICK-FIX)-EN25

For tool-free pipe entry
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information