Welcome to Würth Belux Only for professionals

Laptop holder

Passenger seat assistant, laptop holder
PASSENGASSIST-LAPTOPHOLDER-BFA04

Art.-no. 0963580895

EAN 4046777091373

Individual price display after login
Laptop holder

Art.-no. 0963580895

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For laptops and laptop cases
  • Made of aluminium

  • With holes for charging cable

  • Suitable for passenger assistant (item no. 0963580894)

  • Includes fastening material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BFA04

Width

121 mm

Height

183 mm

Depth

417 mm

Product weight (per item)

1.160 kg

Surface

Powder-coated

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information