Welcome to Würth Belux Only for professionals

Laptop 2-in-1 C15 Generation 47

Diagnostics system C15 GEN47
NOTEBOOK-C15-GEN47-BASIC-UNIT-DE

Art.-no. W037150401

EAN 4099618119804

Individual price display after login
Laptop 2-in-1 C15 Generation 47

Art.-no. W037150401

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIALOOQ C15 Generation 47. Designed for service-focused vehicle diagnostics and troubleshooting in combination with the LOOQER diagnostics interface.

Laptop? Tablet? Or just C15!


  • Convertible 2-in-1 notebook/tablet for flexible work performed on the vehicle

  • Can be used as a notebook with keyboard or tablet with touchscreen

  • Ideal for vehicle diagnostics with the LOOQER diagnostics interface


Developed for workshop use


  • Splash-proof and dust-proof housing

  • Scratch-resistant Dragontrail Pro touchscreen

  • Shock-resistant 256 GB SSD hard drive


Optimally equipped


  • Intel® Pentium® N200 processor

  • Memory 8 GB RAM | LPDDR 5

  • WIN 11 PRO

  • Up to 10 hours of wireless working

  • Bluetooth technology and Wi-Fi


Scope of delivery:


  • Notebook/tablet 2-in-1 C15 Generation 47

  • Quick-start guide

  • Manual

  • Pre-installed, non-activated WOW! Diagnostics software

  • On-site starter instructions


Additional accessory:



Sturdy case (art. no. W043150490) for tidy mobile diagnostics

Notice

For functional diagnostics, a WOW! diagnostics licence is required.



Choose from three licensing packages:


  • Art. no. W015 301 007: Diagnostics licence LOOQIT Expert

  • Art. no. W015 301 308: Diagnostics licence LOOQIT Expert Data

  • Art. no. W015 301 309: Diagnostics licence LOOQIT Expert Data Assist*


*The Expert Data Assist licence is not available in all countries.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicle diagnostics for cars and vans

Length

204.88 mm

Width

300.88 mm

Height

21.4 mm

Rechargeable battery/battery capacity

3.53 Ah

Number of rechargeable batteries/batteries

1 PCS

Rechargeable battery/battery permanently installed

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
System case For C15 laptop and LOOQER

CASE-(COMPU-C15)-LOOQER

Unequipped system case with 2 removable foam inserts to protect your C15 and LOOQER diagnostics tools.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information