Welcome to Würth Belux Only for professionals

Laminate centre clamp

Laminate centre clamp, preassembled
RTNGCLIP-SOLCOLL-MID-ALU-6,8MM-SW13

Art.-no. 0865799940

EAN 4045989854912

Individual price display after login
Laminate centre clamp

Art.-no. 0865799940

Individual price display after login
Quantity
PU
x 220 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For frameless photovoltaic modules (laminate modules)

Fully pre-assembled


The centre clamp can be attached straight to the mounting rail without any preparatory work

Notice

Only suitable for mounting crosswise!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for module height

6.8 mm

Grip distance between the modules

16 mm

Grip width

80 mm

Material

Aluminium

Surface

Plain

Suitable for mounting rail

47 x 37 mm, 60 x 37 mm, 70 x 44 mm, 120 x 90 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information