Lamella flap disc alumina-zirconia Top Line
Lamella flap disc alumina-zirconia Top Line
FLPDISC-ZC-CLTH-SR-BR22,2-G36-D125
Art.-no. 0578512536
EAN 4024835822077
Register now and access more than 125,000 products
- High machining performance
- Very broad range of applications
- Uniform grinding finish until the disc is completely used up
- High flexibility and smooth running
- Low-vibration sanding
- Low noise level
- Machining without a backing pad
- Self-sharpening of the flaps, thus preventing clogging
Datasheets(X)
Especially for stainless steels, chrome and nickel alloys, alloyed and unalloyed steel, structural steel, tool steel, non-ferrous metals, cast metal, hard plastics and wood. Surface grinding, processing of welding seams, removal of varnishes and paints, sharpening of tools, dressing and smoothing, deburring and edge finishing, derusting.
Diameter (Ø) | 125 mm |
Bore hole | 22.2 mm |
Grid size | 36 |
Design | Straight |
Max. rotation speed | 12200 rpm |