Welcome to Würth Belux Only for professionals

Label pocket for pallet base

Identification pouch for pallet base
LBLPOKT-PALETTBASE-140/90X65MM

Art.-no. 0957570170

EAN 4056807923390

Individual price display after login
Label pocket for pallet base

Art.-no. 0957570170

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve for attaching to the outside of the pallet base. Simple mounting with rip-tape fastening.
  • Ideal for the flexible pallet labelling

  • 4-sided labelling possible

  • Blue back sheet and transparent front sheet made from durable rigid film

  • Suitable for scanning, document-quality film

  • With thumb slot for easy, fast insertion of slot-in labels
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

With hook and loop fastener

Colour

Dark blue

Internal width

140/90 mm

Width x height x thickness

596 x 75 x 2 mm

Material

PP - Polypropylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information