LIGHT reinforced soft-face hammer with nylon/polyurethane combination
SFTFCEHAM-3C-ALUHSNG-NYL/PUR-D40MM
Art.-no. 071572640
EAN 4099618887802
Register now and access more than 125,000 products
High level of flexibility
- Versatile due to the two different striking surfaces
- Wide range of interchangeable hammer heads available for custom equipping
- Ready for immediate use with a pre-fitted hammer head combination of hard nylon (white) and soft polyurethane (grey)
Highest quality from Europe
- Robust aluminium housing in solid material for high breakage resistance
- The vibration-dampened 3-component (3C) handle with aluminium-reinforced core, nylon sheath and non-slip rubber grip all ensure optimal, ergonomic handling
- Hammer heads are available as replacement parts and can be easily changed for long-term use
- The double fastening mechanism securely holds the hammer heads and prevents the heads from splitting in the event of cracks
Datasheets(X)
- The variety of available hammer heads makes this product suitable for a wide range of maintenance, installation and repair work
- The combination of hammer heads is particularly useful for light to medium tasks in the construction industry (e.g. interior finishing, laying tiles, furniture assembly and window installation)
- Can also be used for metalworking tasks, woodwork and in the automotive industry
- Light aluminium housing enables fine adjustments and light assembly work
Hammer head insert diameter (Ø) | 40 mm |
Material of long handle | Three-component plastic |
Material of housing | Aluminium |
Material of hammer head insert | Nylon, Polyurethane |
Length of handle | 285 mm |
Length | 325 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!