Welcome to Würth Belux Only for professionals

LED wide-area light WGL 2 360°, 80,000 lumens

LED wide-area light 360 degree WGL 2
LARAREALGHT-LED-360DGR-WGL2

Art.-no. 0981180851

EAN 4056807243702

Individual price display after login
LED wide-area light WGL 2 360°, 80,000 lumens

Art.-no. 0981180851

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Light segments can be switched on and off individually (360°/180°). Infinitely adjustable dimming.
  • LED panel with 8 highly efficient Xpect2 LED modules (approx. 140 lm/W)

  • Quick one-person assembly

  • Low wind load

  • Opalescent filters for pleasant, glare-free work light

  • Impact and breakage resistant housing (IK10)

  • Passive, wear-free cooling technology (maintenance-free)

  • Ring bolt for hanging

  • High-quality Ölflex® 540 P mains power cable

  • Housing: Powder-coated steel, polyamide 6
Notice

Tripod adapter only necessary with elevator tripod art. no. 09811021. Stainless steel air-dampened tripod, art. no. 09811031 already has standard 30 mm pin (DIN 14640).

Application area
TRIPOD MOUNT FOR LED WORK LAMPS/WIDE AREA LIGHTS
Premium tripod
Zinc-plated steel
Art. 0981 101 1
Elevator tripod
Zinc-plated steel
Art. 0981 102 1
Air-dampened tripod
Stainless steel
Art. 0981 103 1
LED wide-area light
WGL 2 360° 80,000 lm
Art. 0981 180 851
Light too heavy for premium tripod.

Fitting for the DIN pin on the light is not compatible with the premium tripod.
Tripod adapter 28 mm/30 mm
included in the scope of delivery.
No tripod adapter is required.
The stainless steel, air damped tripod has a 30 mm DIN pin.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For indoor and outdoor use

  • For construction and assembly work, sport and leisure events, rescue work, etc.

Design

Switchbox (1-100%)

Luminous flux

80000 lm

Lamp luminous flux

90000 lm

Colour temperature

5000 K

IP protection type, lamp

IP 67

IP protection type, control unit

IP 65

Impact resistance

IK10

Cable type

Ölflex 540 P 3G1,5 mm²/7G0,75 mm²

Power-lead length

8 m

Protection class

Protection class I/protective grounding

Min./max. nominal voltage

100 / 240 V/AC

Min./max. frequency

50 / 60 Hz

Plug connector

1 safety plug, 16 A, IP68

Power rating

560 W

Min./max. operating temperature

-40 to 59 °C

Width x height x depth

650 x 291 x 650 mm

Energy efficiency class

D

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Elevator tripod for wide-area lights

CRNKTRIPOD-F.LARAREALGHT

Self-braking coupling, folding crank handle
x 1 pcs
Tripod, stainless steel, air-cushioned for wide-area lights

TRIPOD-F.LGHT-SST-AIRCUSHIONED

Air-dampened for safe, comfortable operation
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information