Welcome to Würth Belux Only for professionals

LED safety transformer

TRAFO-LED-12V-30W-BLACK-L159XW58XH18

Art.-no. 0976501183

EAN 4053479655505

Individual price display after login
LED safety transformer

Art.-no. 0976501183

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For 12-V LED lights

Flat design


Thanks to low assembly height, the transformer can also be installed in small confined spaces, e.g. behind the back panel.



With fastening eyelets for screw mounting



Built-in protection against short-circuits in the secondary line, overloading and idling


After the fault is eliminated (e.g. short-circuit), the device automatically switches on again

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. input voltage

200 V/AC

Max. input voltage

240 V/AC

Output voltage

12 V/DC

Max. output power

30 W

Connection type (primary)

Euro plug

Connection type (secondary)

Plug-in system LED A

Cable length (primary)

2000 mm

Cable length (secondary)

100 mm

Number of connections

6 PCS

Material of housing

Plastic

Colour of housing

Black

Length

159 mm

Width

58 mm

Height

18 mm

Frequency

50 Hz

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Included in delivery

1 x transformer with primary lead with Euro plug 2000 mm and secondary lead 100 mm with 6-way distributor, LED A plug system

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Radio dimmer switch

SWTCH-EL-W-DIMCONTR-12V-WO.WRELREMCTRL

Radio remote control for dimming and switching 12 V LED lights
x 1 pcs
Built-in sensor for 12 V LED lights with adjustable white colour

SWTCH-EL-ASSEMBLSENSOR-(F.AW-LIGTHS)

x 1 pcs
Control line for 12 V LED lights with adjustable white colour

CTRLCBL-(F.ADJ-LGHTCOL-SWTCH)-EL-CW

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information