Welcome to Würth Belux Only for professionals

LED rotating beacon 12V/30V extra-flat design

LED beacon with pipe connection mount
BCN-LED-PIPSKTCON-YELLOW

Art.-no. 081242 061

EAN 4053479482873

Individual price display after login
LED rotating beacon 12V/30V extra-flat design

Art.-no. 081242 061

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

10 light patterns


  • Continuous light

  • Single, double and triple flash

  • Rotating, flashing, alternate flashing, all fast or slow
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Lamp type

LED

Number of LEDs

10 PCS

Colour

Yellow

Cable connection

Flexible pipe connection mount

Min. nominal voltage

10 V/DC

Max. nominal voltage

30 V/DC

Diameter

147.2 mm

Height

170.9 mm

IP protection class

IP 66

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter for pipe connection mount

ADAPT-F.PIPCONMNT

x 1 pcs
Screw adapter for pipe connection mounting

SCRADAPT-F.PIPCONMNT

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information