LED recessed profile EBP-1 set
Built-in profile set EBP-1
BUILTINPRFL-SET-F.LGHT-EBP1-SSTCOL-1200
Art.-no. 0976502085
EAN 4053479592473
Register now and access more than 125,000 products
- Minimum installation depth 12 mm
- Frosted cover profile
- Cable routing integrated in the profile
- Can be shortened individually
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Anodised |
Colour | Stainless steel coloured |
Length | 1200 mm |
Width | 22 mm |
Height | 13.2 mm |
Installation depth | 12 mm |
Included in delivery | 1 x aluminium built-in profile, stainless steel-anodised aluminium, 1 x cover profile, frosted plastic, 4 x end caps, stainless steel-coloured plastic, 8 x fastening clips |
