LED light strip
LED light strip LumX
LIGHTHOSE-LED-50M-225W
Art.-no. 9501024143
EAN 5420000071162
Register now and access more than 125,000 products
Plug directly into the mains
- No transformer or power adapter required
- Convenient and quick installation without additional accessories
Highly versatile
- Ideal for bridging long distances
- Splash- and dustproof according to IP protection
- Can be flexibly used indoors and outdoors
Reliable lighting
- Cool white light for optimal vision and focus
- Consistent light quality, even with extended use
- Ideally suited for use as a warning light
Can be practically adjusted
- Easy to extend or shorten
- Always the correct length for every application
Datasheets(X)
Nominal voltage | 230 V |
Power rating | 225 W |
Colour of light | Cold white (CW) |
Colour temperature | 6500 K |
Lamp type | SMD LED |
Number of LEDs | 3000 PCS |
Luminous flux | 400 lm |
Conditions for luminous flux | per metre |
Length | 50 m |
Max. length | 50 m |
Connection type | With mains plug |
Cable length | 1.5 m |
Energy efficiency class | F |
IP protection class | IP 65 |
Protection class | Protection class II/protective insulation |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!