Welcome to Würth Belux Only for professionals

LED light strip FLB-24-11 RGB

LED light strip FLB-24-11 RGB
LGHTSTR-LED-(FLB-24-11)-RGB-IP65-10000MM

Art.-no. 0976506070

EAN 4056807730417

Individual price display after login
LED light strip FLB-24-11 RGB

Art.-no. 0976506070

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Long, plastic LED light strip to clip on.

The plastic LED light strip (24 V) can be installed with minimal effort thanks to a clip connection. It is 10,000 mm long and has 720 RGB LEDs (8 W/m) along with a connecting cable 300 mm in length and 1 end cap. The LED light strip has an IP 65 rating and complies with protection class III.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

24 V

Power rating

8 W

Conditions for power rating

Per metre

Colour of light

RGB

Lamp type

LED

Number of LEDs

720 PCS

Luminous flux

200 lm

Conditions for luminous flux

per metre

Length

10000 mm

Width

15.5 mm

Height

26 mm

Material

Plastic

Type of assembly

To clip-on

Cable length

300 mm

Energy efficiency class

A - A++

Life time of illuminant

30000 h

IP protection class

IP 65

Protection class

Protection class III/safety extra-low voltage

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information